Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY 1/4" NPT 3 PL M RCPT
Mfr # 93MRK4
Zoro # G2761508
product price: $17.55
/ea
Sold in multiples of 3 for $52.65
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Carrier Material Nitrile Rubber
- Load Capacity (Amps) / Volts 4A, 300VAC
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93MRK4
- Zoro # G2761508
- UPC # 782862893340
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC SGL KEY 1/4" NPT 3 PL M RCPT |
Color | Yellow |
Connector Type | Micro |
Contact Carrier Material | Nitrile Rubber |
Load Capacity (Amps) / Volts | 4A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Configuration Style | MR - Male Receptacle |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Over molded Body Material | PVC |
Coupling Nut Material | Machined Aluminum, Black Anodized |
# of Poles | 3 |
Contact Sleeve Material | Zytel ST801 |
Contact Material | Brass, Gold Plated over Nickel |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Keyways | Single |
Environmental Rating | IP68, NEMA 6P |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Cable Type | 22 AWG 300VAC WIRE |
Description
MICR-SYNC SGL KEY 1/4 In. NPT 3 PL M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL21WY20)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 4; 12, Hinged (A10106CHFL)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C729)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- ANCOR Heat Shrink Speaker Disconnect Female 16-14 AWG, .110 Tab - 100 Piece (327899)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- Ericson Wire Disconnects