Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY 1/2" NPT 4 PL M RCPT
Mfr # 94MRK2
Zoro # G2762436
product price: $19.99
/ea
Sold in multiples of 3 for $59.97
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Wiring Code 1 = Brown, 2 = White, 3 = Blue, 4 = Black
- Cable Type 22 AWG 300VAC WIRE
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 94MRK2
- Zoro # G2762436
- UPC # 782862893326
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC SGL KEY 1/2" NPT 4 PL M RCPT |
Color | Yellow |
Connector Type | Micro |
Wiring Code | 1 = Brown, 2 = White, 3 = Blue, 4 = Black |
Cable Type | 22 AWG 300VAC WIRE |
Contact Carrier Material | Nitrile Rubber |
Over molded Body Material | PVC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Environmental Rating | IP68, NEMA 6P |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Material | Brass, Gold Plated over Nickel |
# of Poles | 4 |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Configuration Style | MR - Male Receptacle |
# of Keyways | Single |
Description
MICR-SYNC SGL KEY 1/2 In. NPT 4 PL M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Ring Clamp, Rubber, 1-1/2"PVC Pipe (SPP-7)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 (160207-050)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 12, Hinged (A16148CHFL)
- TECHFLEX Tinned Copper, Tubular Braid, 1-1/4" (MBN1.25SV)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNGI10-250DFK)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (large), PK 25 (D63)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- Ericson Wire Connectors & Disconnects