Shop All Wire Disconnects
Ericson
MICR-SYNC SGL KEY 1/2" NPT 3 PL M RCPT
Mfr # 93MRK2
Zoro # G2762226
product price: $20.25
/ea
Sold in multiples of 3 for $60.75
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Material Brass, Gold Plated over Nickel
- # of Keyways Single
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 93MRK2
- Zoro # G2762226
- UPC # 782862893319
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC SGL KEY 1/2" NPT 3 PL M RCPT |
Color | Yellow |
Connector Type | Micro |
Contact Material | Brass, Gold Plated over Nickel |
# of Keyways | Single |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Coupling Nut Material | Machined Aluminum, Black Anodized |
Contact Sleeve Material | Zytel ST801 |
Environmental Rating | IP68, NEMA 6P |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Cable Type | 22 AWG 300VAC WIRE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Carrier Material | Nitrile Rubber |
Configuration Style | MR - Male Receptacle |
Wiring Code | 1 = Brown, 2 = Not Used, 3 = Blue, 4 = Black |
Over molded Body Material | PVC |
# of Poles | 3 |
Description
MICR-SYNC SGL KEY 1/2 In. NPT 3 PL M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 40A, 1 Pole, 277V AC (EHD1040)
- QUICKCABLE Black Welding Cable, 6 ga., 100 ft. (202102-100)
- ACDELCO Generator Asm, 84009373 (84009373)
- MAXPOWER Wall Plate Phone Flush 1-Port - Stainless Steel (MA81244)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- ANCOR 16-14 Male Disconnect Fully Insulated *100-Pack (221419)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RB-2577)
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- Ericson Wire Disconnects