Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY BCK PNL 4 PL FEM RCPT
Mfr # 74FRK3
Zoro # G2761352
product price: $36.49
/ea
Sold in multiples of 2 for $72.98
$72.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Coupling Nut Material Machined Aluminum, Clear Anodized
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74FRK3
- Zoro # G2761352
- UPC # 782862892848
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY BCK PNL 4 PL FEM RCPT |
Color | Yellow |
Connector Type | Micro |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Load Capacity (Amps) / Volts | 5A, 300VAC |
Cable Type | 22 AWG 300VAC WIRE |
Contact Material | Brass, Gold Plated over Nickel |
Over molded Body Material | PVC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Keyways | Dual |
Configuration Style | FR - Female Receptacle |
Environmental Rating | IP68, NEMA 6P |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Poles | 4 |
Description
MICR-SYNC DUAL KEY BCK PNL 4 PL FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 3 ft. (2296)
- FLEX-STRUT Channel Nut, Top Spring, 1/2" (FS-1/2TG E/G)
- ANCOR Ancor White 16 AWG Tinned Copper Wire - 100' (102910)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RA-250F)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- Ericson Wire Connectors & Disconnects