Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY BCK PNL 3 PL FEM RCPT
Mfr # 73FRK3
Zoro # G2761526
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Poles 3
- Over molded Body Material PVC
- Cable Type 22 AWG 300VAC WIRE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73FRK3
- Zoro # G2761526
- UPC # 782862892831
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY BCK PNL 3 PL FEM RCPT |
Color | Yellow |
Connector Type | Micro |
# of Poles | 3 |
Over molded Body Material | PVC |
Cable Type | 22 AWG 300VAC WIRE |
Load Capacity (Amps) / Volts | 5A, 300VAC |
# of Keyways | Dual |
Configuration Style | FR - Female Receptacle |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
Environmental Rating | IP68, NEMA 6P |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
Contact Sleeve Material | Zytel ST801 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Material | Brass, Gold Plated over Nickel |
Description
MICR-SYNC DUAL KEY BCK PNL 3 PL FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- SQUARE D Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC (QO3030)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- Ericson Wire Connectors & Disconnects