Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY BCK PNL 2 PL FEM RCPT
Mfr # 72FRK3
Zoro # G2761578
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector Type Micro
- Coupling Nut Material Machined Aluminum, Clear Anodized
- Configuration Style FR - Female Receptacle
- Contact Material Brass, Gold Plated over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72FRK3
- Zoro # G2761578
- UPC # 782862892824
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY BCK PNL 2 PL FEM RCPT |
Color | Black |
Connector Type | Micro |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Configuration Style | FR - Female Receptacle |
Contact Material | Brass, Gold Plated over Nickel |
Load Capacity (Amps) / Volts | 5A, 300VAC |
Over molded Body Material | PVC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Environmental Rating | IP68, NEMA 6P |
Wiring Code | 1 = Brown, 2 = Blue |
# of Keyways | Dual |
# of Poles | 2 |
Contact Carrier Material | Nitrile Rubber |
Cable Type | 22 AWG 300VAC WIRE |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICR-SYNC DUAL KEY BCK PNL 2 PL FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- LEVITON CONTROLLER SWITCH WH DLV DIG SW 8BTN CLR CHGE KIT (CKDNK-80W)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-187Q)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- ABB 14RB-250F, INS VINYL FEM-250 DISC No16-14 BLUE, PK 100 (14RB-250F)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- Ericson Wire Disconnects