Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/4" NPT 5P M RCPT
Mfr # 75MRK1
Zoro # G2762838
product price: $26.15
/ea
Sold in multiples of 3 for $78.45
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Environmental Rating IP68, NEMA 6P
- Coupling Nut Material Machined Aluminum, Clear Anodized
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75MRK1
- Zoro # G2762838
- UPC # 782862892756
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/4" NPT 5P M RCPT |
Color | Yellow |
Connector Type | Micro |
Environmental Rating | IP68, NEMA 6P |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Cable Type | 22 AWG 300VAC WIRE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Material | Brass, Gold Plated over Nickel |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Keyways | Dual |
# of Poles | 5 |
Over molded Body Material | PVC |
Configuration Style | MR - Male Receptacle |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Description
MICR-SYNC DUAL KEY 1/4 In. NPT 5P M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., GRJS Series (GRJSK-50)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2004S.41.10)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- ANCOR 231418 16-14 gauge Female Fully Insulated Disconnect, Blue , 4PK (3003.5725)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- Ericson Wire Disconnects