Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/4" NPT 5P FEM RCPT
Mfr # 75FRK1
Zoro # G2761334
product price: $28.69
/ea
Sold in multiples of 2 for $57.38
$57.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Wiring Code 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black
- # of Poles 5
- Cable Length (ft) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75FRK1
- Zoro # G2761334
- UPC # 782862892800
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/4" NPT 5P FEM RCPT |
Color | Yellow |
Connector Type | Micro |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
# of Poles | 5 |
Environmental Rating | IP68, NEMA 6P |
# of Keyways | Dual |
Contact Sleeve Material | Zytel ST801 |
Contact Carrier Material | Nitrile Rubber |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Configuration Style | FR - Female Receptacle |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Cable Type | 22 AWG 300VAC WIRE |
Over molded Body Material | PVC |
Description
MICR-SYNC DUAL KEY 1/4 In. NPT 5P FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Modular, Snap-in (N235-001)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-08)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5133772)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie YL PK 10 (H-09-010-Y-WO)
- ANCOR 231418 16-14 gauge Female Fully Insulated Disconnect, Blue , 4PK (3003.5725)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-141F)
- Ericson Wire Connectors & Disconnects