Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/4" NPT 4P M RCPT
Mfr # 74MRK1
Zoro # G2761614
product price: $24.45
/ea
Sold in multiples of 3 for $73.35
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Coupling Nut Material Machined Aluminum, Clear Anodized
- Cable Type 22 AWG 300VAC WIRE
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74MRK1
- Zoro # G2761614
- UPC # 782862892749
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/4" NPT 4P M RCPT |
Color | Yellow |
Connector Type | Micro |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Cable Type | 22 AWG 300VAC WIRE |
Contact Carrier Material | Nitrile Rubber |
# of Poles | 4 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Environmental Rating | IP68, NEMA 6P |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Keyways | Dual |
Contact Sleeve Material | Zytel ST801 |
Configuration Style | MR - Male Receptacle |
Contact Material | Brass, Gold Plated over Nickel |
Over molded Body Material | PVC |
Description
MICR-SYNC DUAL KEY 1/4 In. NPT 4P M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 18mm dia. (VM18PNOQ)
- TY-RAP 4" & 7" L Assorted Color Cable Tie Kit PK 500 (9M500C)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-3)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- METRA ELECTRONICS BLUE NYLON FEMALE QUICK DISCONNECT 16-14 GAUGE .250 (BNFD250F)
- Ericson Wire Disconnects