Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/4" NPT 4P FEM RCPT
Mfr # 74FRK1
Zoro # G2762007
product price: $28.49
/ea
Sold in multiples of 2 for $56.98
$56.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Carrier Material Nitrile Rubber
- Contact Sleeve Material Zytel ST801
- # of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74FRK1
- Zoro # G2762007
- UPC # 782862892794
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/4" NPT 4P FEM RCPT |
Color | Yellow |
Connector Type | Micro |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
# of Poles | 4 |
# of Keyways | Dual |
Configuration Style | FR - Female Receptacle |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Cable Type | 22 AWG 300VAC WIRE |
Environmental Rating | IP68, NEMA 6P |
Over molded Body Material | PVC |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Description
MICR-SYNC DUAL KEY 1/4 In. NPT 4P FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.500)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (XTCE040D00TD)
- MILLER FLUID POWER Position Indicator Switch, 3 m L Lead (P8SAGPFAX)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- Ericson Wire Disconnects