Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/4" NPT 3P M RCPT
Mfr # 73MRK1
Zoro # G2762296
product price: $21.19
/ea
Sold in multiples of 3 for $63.57
$63.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Sleeve Material Zytel ST801
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Cable Length (ft) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73MRK1
- Zoro # G2762296
- UPC # 782862892732
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/4" NPT 3P M RCPT |
Color | Yellow |
Connector Type | Micro |
Contact Sleeve Material | Zytel ST801 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Cable Type | 22 AWG 300VAC WIRE |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
Configuration Style | MR - Male Receptacle |
Contact Carrier Material | Nitrile Rubber |
# of Keyways | Dual |
# of Poles | 3 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Over molded Body Material | PVC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
Description
MICR-SYNC DUAL KEY 1/4 In. NPT 3P M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- LEVITON Occ Snsr, PIR, 120/230/277V AC, Wht (ODD24-IDW)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- QUICKCABLE Piggyback Disconnect, 16-14 ga, .25", PK25 (160263-025)
- POWER FIRST Piggyback, non-insulated, 22-16, PK100 (31A508)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C773)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- Ericson Wire Disconnects