Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/4" NPT 3P FEM RCPT
Mfr # 73FRK1
Zoro # G2762472
product price: $23.45
/ea
Sold in multiples of 3 for $70.35
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Keyways Dual
- Contact Carrier Material Nitrile Rubber
- Contact Sleeve Material Zytel ST801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73FRK1
- Zoro # G2762472
- UPC # 782862892787
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/4" NPT 3P FEM RCPT |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Dual |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
Over molded Body Material | PVC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Configuration Style | FR - Female Receptacle |
Contact Material | Brass, Gold Plated over Nickel |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 3 |
Cable Type | 22 AWG 300VAC WIRE |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Environmental Rating | IP68, NEMA 6P |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
Description
MICR-SYNC DUAL KEY 1/4 In. NPT 3P FEM RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 15A, 12/3 (1TNA5)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (25659401)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD53)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL4100R7W)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C881)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- Ericson Wire Disconnects