Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/4" NPT 2P M RCPT
Mfr # 72MRK1
Zoro # G2762332
product price: $20.55
/ea
Sold in multiples of 2 for $41.10
$41.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Cable Type 22 AWG 300VAC WIRE
- # of Keyways Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72MRK1
- Zoro # G2762332
- UPC # 782862892725
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/4" NPT 2P M RCPT |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Cable Type | 22 AWG 300VAC WIRE |
# of Keyways | Dual |
Wiring Code | 1 = Brown, 2 = Blue |
Configuration Style | MR - Male Receptacle |
Environmental Rating | IP68, NEMA 6P |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Carrier Material | Nitrile Rubber |
Contact Material | Brass, Gold Plated over Nickel |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Over molded Body Material | PVC |
# of Poles | 2 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICR-SYNC DUAL KEY 1/4 In. NPT 2P M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA50)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7685AR04N12NX)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- POWER FIRST Piggyback, non-insulated, 16-14, PK100 (31A509)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- Ericson Wire Disconnects