Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/2" NPT 6P M RCPT
Mfr # 76MRK2
Zoro # G2762043
product price: $26.69
/ea
Sold in multiples of 2 for $53.38
$53.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Environmental Rating IP68, NEMA 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76MRK2
- Zoro # G2762043
- UPC # 782862892718
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/2" NPT 6P M RCPT |
Color | Yellow |
Connector Type | Micro |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Environmental Rating | IP68, NEMA 6P |
# of Keyways | Dual |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 6 |
Over molded Body Material | PVC |
Contact Carrier Material | Nitrile Rubber |
Configuration Style | MR - Male Receptacle |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
Contact Material | Brass, Gold Plated over Nickel |
Cable Type | 18 AWG 300VAC WIRE |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICR-SYNC DUAL KEY 1/2 In. NPT 6P M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- LEVITON Electrical Plugs #1Cd/Hosp Grade/Trans. (8219-CT)
- RACO Parallel Clamp, Size 1" (2324PC)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Black (9001KR3BH5)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RA-2577)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C773)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- Ericson Wire Disconnects