Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/2" NPT 5P M RCPT
Mfr # 75MRK2
Zoro # G2762883
product price: $26.15
/ea
Sold in multiples of 2 for $52.30
$52.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Poles 5
- Load Capacity (Amps) / Volts 4A, 300VAC
- Contact Material Brass, Gold Plated over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75MRK2
- Zoro # G2762883
- UPC # 782862892701
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/2" NPT 5P M RCPT |
Color | Yellow |
Connector Type | Micro |
# of Poles | 5 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Material | Brass, Gold Plated over Nickel |
Environmental Rating | IP68, NEMA 6P |
Configuration Style | MR - Male Receptacle |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Keyways | Dual |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
Over molded Body Material | PVC |
Cable Type | 22 AWG 300VAC WIRE |
Description
MICR-SYNC DUAL KEY 1/2 In. NPT 5P M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL Electrical Box, Junction Box, ABS (3074)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- EATON 5PK Break KO Fill Plate (BRFPP)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- Ericson Wire Disconnects