Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/2" NPT 4P M RCPT
Mfr # 74MRK2
Zoro # G2762463
product price: $24.45
/ea
Sold in multiples of 2 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- Cable Length (ft) 1
- Over molded Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74MRK2
- Zoro # G2762463
- UPC # 782862892695
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/2" NPT 4P M RCPT |
Color | Yellow |
Connector Type | Micro |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Over molded Body Material | PVC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Configuration Style | MR - Male Receptacle |
Cable Type | 22 AWG 300VAC WIRE |
# of Keyways | Dual |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 4 |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
Contact Material | Brass, Gold Plated over Nickel |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Description
MICR-SYNC DUAL KEY 1/2 In. NPT 4P M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- QUICKCABLE Piggyback Disconnect, 16-14 ga, .25", PK25 (160263-025)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- ANCOR 16-14 Female Heatshrink Disconnect - 100-Pack (317899)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- Ericson Wire Disconnects