Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/2" NPT 3P M RCPT
Mfr # 73MRK2
Zoro # G2761316
product price: $22.69
/ea
Sold in multiples of 3 for $68.07
$68.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Environmental Rating IP68, NEMA 6P
- Coupling Nut Material Machined Aluminum, Clear Anodized
- # of Keyways Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73MRK2
- Zoro # G2761316
- UPC # 782862892688
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/2" NPT 3P M RCPT |
Color | Yellow |
Connector Type | Micro |
Environmental Rating | IP68, NEMA 6P |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
# of Keyways | Dual |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Poles | 3 |
Configuration Style | MR - Male Receptacle |
Contact Carrier Material | Nitrile Rubber |
Contact Material | Brass, Gold Plated over Nickel |
Contact Sleeve Material | Zytel ST801 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Cable Type | 22 AWG 300VAC WIRE |
Description
MICR-SYNC DUAL KEY 1/2 In. NPT 3P M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cb Handle Padlock Attachment (HPAFK)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 30 mm (9001KA55)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-2)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C886)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- Ericson Wire Connectors & Disconnects