Shop All Wire Disconnects
Ericson
MICR-SYNC DUAL KEY 1/2" NPT 2P M RCPT
Mfr # 72MRK2
Zoro # G2761955
product price: $20.55
/ea
Sold in multiples of 2 for $41.10
$41.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Wiring Code 1 = Brown, 2 = Blue
- Contact Carrier Material Nitrile Rubber
- Sub Brand / Trademark Perma-Sync / Micro-Sync
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72MRK2
- Zoro # G2761955
- UPC # 782862892671
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 1 |
Details
Item | MICR-SYNC DUAL KEY 1/2" NPT 2P M RCPT |
Color | Yellow |
Connector Type | Micro |
Wiring Code | 1 = Brown, 2 = Blue |
Contact Carrier Material | Nitrile Rubber |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Keyways | Dual |
Configuration Style | MR - Male Receptacle |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Cable Type | 22 AWG 300VAC WIRE |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Over molded Body Material | PVC |
# of Poles | 2 |
Contact Sleeve Material | Zytel ST801 |
Description
MICR-SYNC DUAL KEY 1/2 In. NPT 2P M RCPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 3/4 Long, 25PK (92597A140)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC120)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- QUICKCABLE Male Disconnect, 22-1ga., .25", PK25 (164160-025)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- Ericson Wire Disconnects