Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M STR 6P 6FT PV
Mfr # 76MSE006F
Zoro # G2761903
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Carrier Material Nitrile Rubber
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Configuration Style MS - Male Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76MSE006F
- Zoro # G2761903
- UPC # 782862892046
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DL KEY SGL END M STR 6P 6FT PV |
Color | Yellow |
Connector Type | Micro |
Contact Carrier Material | Nitrile Rubber |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Configuration Style | MS - Male Straight |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
Over molded Body Material | PVC |
# of Keyways | Dual |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
# of Poles | 6 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Sleeve Material | Zytel ST801 |
Description
MICR-SYNC DL KEY SGL END M STR 6P 6FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0910B7)
- SIEMENS Three-Phase Terminal For 3RV2 (3RV29255AB)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 240W, 10A, DIN Rail (33NT13)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- Ericson Wire Connectors & Disconnects