Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M STR 5P 6FT PV
Mfr # 75MSE006F
Zoro # G2761797
product price: $44.65
/ea
Sold in multiples of 2 for $89.30
$89.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Cable Length (ft) 6
- # of Keyways Dual
- Contact Material Brass, Gold Plated over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75MSE006F
- Zoro # G2761797
- UPC # 782862892015
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DL KEY SGL END M STR 5P 6FT PV |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Dual |
Contact Material | Brass, Gold Plated over Nickel |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Configuration Style | MS - Male Straight |
Environmental Rating | IP68, NEMA 6P |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
# of Poles | 5 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
Description
MICR-SYNC DL KEY SGL END M STR 5P 6FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Connector Vinyl 20A 125V Yel (4228-BOX)
- RACO Locknut, 7/32" L, 1-1/2" Conduit Steel (1006)
- HYDROMAXX 1.25 in.x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050B)
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- GARDNER BENDER Vinyl-Insul Dsconnec, 22-16 AWG, Male, PK18 (20-141M)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- QUICKCABLE Male Disconnect, 22-1ga., .25", PK25 (164160-025)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C907)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- Ericson Wire Connectors & Disconnects