Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M STR 4P 6FT PV
Mfr # 74MSE006F
Zoro # G2762777
product price: $33.29
/ea
Sold in multiples of 2 for $66.58
$66.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- Load Capacity (Amps) / Volts 4A, 300VAC
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74MSE006F
- Zoro # G2762777
- UPC # 782862891988
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DL KEY SGL END M STR 4P 6FT PV |
Color | Yellow |
Connector Type | Micro |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Carrier Material | Nitrile Rubber |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Contact Sleeve Material | Zytel ST801 |
Contact Material | Brass, Gold Plated over Nickel |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Over molded Body Material | PVC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Keyways | Dual |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Environmental Rating | IP68, NEMA 6P |
Configuration Style | MS - Male Straight |
# of Poles | 4 |
Description
MICR-SYNC DL KEY SGL END M STR 4P 6FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- EATON Ovrload Rely, 6 to 9A, Class 10, Bimetallic (XTOM009AC1)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN2)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- ANCOR 231418 16-14 gauge Female Fully Insulated Disconnect, Blue , 4PK (3003.5725)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- Ericson Wire Disconnects