Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M STR 3P 6FT PV
Mfr # 73MSE006F
Zoro # G2762558
product price: $29.49
/ea
Sold in multiples of 2 for $58.98
$58.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Coupling Nut Material Machined Aluminum, Clear Anodized
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- UR UR Recognized Component to ANSI/UL 2238, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73MSE006F
- Zoro # G2762558
- UPC # 782862891957
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DL KEY SGL END M STR 3P 6FT PV |
Color | Yellow |
Connector Type | Micro |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Keyways | Dual |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Configuration Style | MS - Male Straight |
Contact Carrier Material | Nitrile Rubber |
Contact Sleeve Material | Zytel ST801 |
Environmental Rating | IP68, NEMA 6P |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Poles | 3 |
Contact Material | Brass, Gold Plated over Nickel |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
Over molded Body Material | PVC |
Description
MICR-SYNC DL KEY SGL END M STR 3P 6FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON DEERFIELD Beveled Glass Mirror Switch Wall Plate (9MC101)
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- METRA ELECTRONICS RED NYLON MALE QUICK DISCONNECT 22-18 GAUGE .250 (RNMD250F)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- Ericson Wire Connectors & Disconnects