Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M STR 2P 6FT PV
Mfr # 72MSE006F
Zoro # G2762707
product price: $26.29
/ea
Sold in multiples of 2 for $52.58
$52.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- Over molded Body Material PVC
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72MSE006F
- Zoro # G2762707
- UPC # 782862891926
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DL KEY SGL END M STR 2P 6FT PV |
Color | Yellow |
Connector Type | Micro |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Over molded Body Material | PVC |
Contact Carrier Material | Nitrile Rubber |
Environmental Rating | IP68, NEMA 6P |
# of Keyways | Dual |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Material | Brass, Gold Plated over Nickel |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Configuration Style | MS - Male Straight |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Brown, 2 = Blue |
# of Poles | 2 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Description
MICR-SYNC DL KEY SGL END M STR 2P 6FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- SHARKBITE Sharkbite U637LFA 0.5 x 0.375 in. Right & Left Compression Adapter - Chrome (U637LFA)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C788)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- Ericson Wire Connectors & Disconnects