Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M 90 6P 20FT PV
Mfr # 76M9E020F
Zoro # G2761438
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Poles 6
- Over molded Body Material PVC
- Contact Sleeve Material Zytel ST801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76M9E020F
- Zoro # G2761438
- UPC # 782862892213
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DL KEY SGL END M 90 6P 20FT PV |
Color | Yellow |
Connector Type | Micro |
# of Poles | 6 |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
# of Keyways | Dual |
Configuration Style | M9 - Male 90 Degrees |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Material | Brass, Gold Plated over Nickel |
Environmental Rating | IP68, NEMA 6P |
Description
MICR-SYNC DL KEY SGL END M 90 6P 20FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- POWERWELD 50' Power Cable Extension Cord (PCE-50)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 11" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT11)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/8)
- GARDNER BENDER Disconnect Male 16-14Awg (20-143M)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- METRA ELECTRONICS BLUE NYLON FEMALE QUICK DISCONNECT 16-14 GAUGE .250 (BNFD250F)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- Ericson Wire Disconnects