Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M 90 6P 12FT PV
Mfr # 76M9E012F
Zoro # G2762752
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- Contact Material Brass, Gold Plated over Nickel
- Environmental Rating IP68, NEMA 6P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76M9E012F
- Zoro # G2762752
- UPC # 782862892206
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DL KEY SGL END M 90 6P 12FT PV |
Color | Yellow |
Connector Type | Micro |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Material | Brass, Gold Plated over Nickel |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 6 |
# of Keyways | Dual |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Over molded Body Material | PVC |
Contact Carrier Material | Nitrile Rubber |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
Contact Sleeve Material | Zytel ST801 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Configuration Style | M9 - Male 90 Degrees |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Description
MICR-SYNC DL KEY SGL END M 90 6P 12FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 2 Wire Straight Blade Plug 125VAC 15A (HBL5866VY)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 8A, 600V AC, Non-Indicating (LPJ-8SP)
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK25 (5UGK0)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C880)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- Ericson Wire Disconnects