Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M 90 5P 20FT PV
Mfr # 75M9E020F
Zoro # G2761788
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Sleeve Material Zytel ST801
- Contact Carrier Material Nitrile Rubber
- # of Keyways Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75M9E020F
- Zoro # G2761788
- UPC # 782862892183
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DL KEY SGL END M 90 5P 20FT PV |
Color | Yellow |
Connector Type | Micro |
Contact Sleeve Material | Zytel ST801 |
Contact Carrier Material | Nitrile Rubber |
# of Keyways | Dual |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Configuration Style | M9 - Male 90 Degrees |
Over molded Body Material | PVC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 5 |
Contact Material | Brass, Gold Plated over Nickel |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Description
MICR-SYNC DL KEY SGL END M 90 5P 20FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat6 Shielded Modular Plug, 250-Pack (FMTP6S-250PAK)
- KLEIN TOOLS Cable Installation Kit for Pass-Thru (VDV026-813)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-2, 5-OE (SMT-8M-A-PS-24V-E-2,5-OE)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (RC10-250F)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- Ericson Wire Disconnects