Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M 90 5P 12FT PV
Mfr # 75M9E012F
Zoro # G2762628
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Material Brass, Gold Plated over Nickel
- Over molded Body Material PVC
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75M9E012F
- Zoro # G2762628
- UPC # 782862892176
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DL KEY SGL END M 90 5P 12FT PV |
Color | Yellow |
Connector Type | Micro |
Contact Material | Brass, Gold Plated over Nickel |
Over molded Body Material | PVC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Environmental Rating | IP68, NEMA 6P |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Sleeve Material | Zytel ST801 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Keyways | Dual |
Configuration Style | M9 - Male 90 Degrees |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Poles | 5 |
Description
MICR-SYNC DL KEY SGL END M 90 5P 12FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 10A, 24VDC (5ZMU1)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- 3M Female Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DFIX)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- Ericson Wire Disconnects