Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M 90 4P 20FT PV
Mfr # 74M9E020F
Zoro # G2761842
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Over molded Body Material PVC
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- Contact Material Brass, Gold Plated over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74M9E020F
- Zoro # G2761842
- UPC # 782862892152
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DL KEY SGL END M 90 4P 20FT PV |
Color | Yellow |
Connector Type | Micro |
Over molded Body Material | PVC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Sleeve Material | Zytel ST801 |
# of Poles | 4 |
Configuration Style | M9 - Male 90 Degrees |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Environmental Rating | IP68, NEMA 6P |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Carrier Material | Nitrile Rubber |
# of Keyways | Dual |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Description
MICR-SYNC DL KEY SGL END M 90 4P 20FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC Gold Contacts 1/2NPT (1CPSA5)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA002)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 8 AWG (L125BB)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- Ericson Wire Disconnects