Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M 90 4P 12FT PV
Mfr # 74M9E012F
Zoro # G2762822
product price: $42.69
/ea
Sold in multiples of 2 for $85.38
$85.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- Contact Sleeve Material Zytel ST801
- Coupling Nut Material Machined Aluminum, Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74M9E012F
- Zoro # G2762822
- UPC # 782862892145
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DL KEY SGL END M 90 4P 12FT PV |
Color | Yellow |
Connector Type | Micro |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Sleeve Material | Zytel ST801 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
# of Keyways | Dual |
Environmental Rating | IP68, NEMA 6P |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
Contact Carrier Material | Nitrile Rubber |
# of Poles | 4 |
Configuration Style | M9 - Male 90 Degrees |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Description
MICR-SYNC DL KEY SGL END M 90 4P 12FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.98 to 2.25A (CR123C239A)
- RACO Connector, Flex Ac/Mc, 1-1/2", Mall Irn (2106)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X6SSNK)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- 3M Male Bullet Discon, Blue, 16-14AWG, PK1000 (MVU14-156DMK-A)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (4FRK9)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C760)
- Ericson Wire Connectors & Disconnects