Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M 90 3P 20FT PV
Mfr # 73M9E020F
Zoro # G2762542
product price: $47.19
/ea
Sold in multiples of 2 for $94.38
$94.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Material Brass, Gold Plated over Nickel
- Wiring Code 1 = Green, 2 = Red/Black, 3 = Red/White
- # of Keyways Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73M9E020F
- Zoro # G2762542
- UPC # 782862892121
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DL KEY SGL END M 90 3P 20FT PV |
Color | Yellow |
Connector Type | Micro |
Contact Material | Brass, Gold Plated over Nickel |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
# of Keyways | Dual |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Poles | 3 |
Contact Sleeve Material | Zytel ST801 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Configuration Style | M9 - Male 90 Degrees |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Over molded Body Material | PVC |
Environmental Rating | IP68, NEMA 6P |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Description
MICR-SYNC DL KEY SGL END M 90 3P 20FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH13)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JF13)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 12A, 250VAC, Non-Indicating, 5 PK (GAB12)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- QUICKCABLE Male Disconnect, 16-14ga., .25", PK25 (164253-025)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- SCOTCH Male Disconnect, Yellow, 12 to 10 AWG, PK50 (MVU10-250DMX)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full (30169)
- Ericson Wire Connectors & Disconnects