Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M 90 3P 12FT PV
Mfr # 73M9E012F
Zoro # G2762725
Sold in multiples of 2 for $74.30
$74.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Sub Brand / Trademark Perma-Sync / Micro-Sync
- Contact Carrier Material Nitrile Rubber
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 73M9E012F
- Zoro # G2762725
- UPC # 782862892114
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DL KEY SGL END M 90 3P 12FT PV |
Color | Yellow |
Connector Type | Micro |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Keyways | Dual |
Contact Sleeve Material | Zytel ST801 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Over molded Body Material | PVC |
# of Poles | 3 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Configuration Style | M9 - Male 90 Degrees |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
Description
MICR-SYNC DL KEY SGL END M 90 3P 12FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 3-Pack (230612)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLM-6)
- DR SHRINK Dr. Shrink DS-702B Blue Shrink Tape, 2" x 180' (DS-702B)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- STA-KON Ballast Dsconnct, 18AWG, 2 Ports, 1.28", PK2 (LD2)
- Ericson Wire Disconnects