Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M 90 2P 20FT PV
Mfr # 72M9E020F
Zoro # G2762716
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Wiring Code 1 = Brown, 2 = Blue
- Contact Material Brass, Gold Plated over Nickel
- Cable Length (ft) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72M9E020F
- Zoro # G2762716
- UPC # 782862892091
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DL KEY SGL END M 90 2P 20FT PV |
Color | Yellow |
Connector Type | Micro |
Wiring Code | 1 = Brown, 2 = Blue |
Contact Material | Brass, Gold Plated over Nickel |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Keyways | Dual |
# of Poles | 2 |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Configuration Style | M9 - Male 90 Degrees |
Environmental Rating | IP68, NEMA 6P |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Description
MICR-SYNC DL KEY SGL END M 90 2P 20FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08H30)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM002)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- ANCOR 22-18 Female Heatshrink Disconnect - 100-Pack (316899)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- Ericson Wire Disconnects