Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END M 90 2P 12FT PV
Mfr # 72M9E012F
Zoro # G2761833
product price: $32.19
/ea
Sold in multiples of 2 for $64.38
$64.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Over molded Body Material PVC
- Environmental Rating IP68, NEMA 6P
- Contact Material Brass, Gold Plated over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72M9E012F
- Zoro # G2761833
- UPC # 782862892084
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DL KEY SGL END M 90 2P 12FT PV |
Color | Yellow |
Connector Type | Micro |
Over molded Body Material | PVC |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
# of Keyways | Dual |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Wiring Code | 1 = Brown, 2 = Blue |
# of Poles | 2 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Configuration Style | M9 - Male 90 Degrees |
Contact Carrier Material | Nitrile Rubber |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Sleeve Material | Zytel ST801 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Description
MICR-SYNC DL KEY SGL END M 90 2P 12FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC L5-15R BK (HBL4729VBK)
- LIBMAN Libman Shower Squeegee, Sanoprene blade, 8" wide (1070)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- Ericson Wire Disconnects