Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F STR 5P 6FT PV
Mfr # 75FS006F
Zoro # G2762646
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Contact Material Brass, Gold Plated over Nickel
- # of Keyways Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75FS006F
- Zoro # G2762646
- UPC # 782862892312
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DL KEY SGL END F STR 5P 6FT PV |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
# of Keyways | Dual |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Environmental Rating | IP68, NEMA 6P |
Contact Sleeve Material | Zytel ST801 |
# of Poles | 5 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Configuration Style | FS - Female Straight |
Description
MICR-SYNC DL KEY SGL END F STR 5P 6FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Split Flx Tubing, Raceway, 3/8"x10 ft., Wht (FLX-3810W)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 60A Amp Range, 600V AC/300V DC Volt Rating (TCFH60N)
- GLOBAL INDUSTRIAL 24 18 Outlet Aluminum Power Strip, 15' Cord (501789)
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C848)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- Ericson Wire Connectors & Disconnects