Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F STR 4P 6FT PV
Mfr # 74FS006F
Zoro # G2762034
product price: $33.29
/ea
Sold in multiples of 2 for $66.58
$66.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- # of Poles 4
- # of Keyways Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74FS006F
- Zoro # G2762034
- UPC # 782862892282
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DL KEY SGL END F STR 4P 6FT PV |
Color | Yellow |
Connector Type | Micro |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Poles | 4 |
# of Keyways | Dual |
Contact Sleeve Material | Zytel ST801 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Configuration Style | FS - Female Straight |
Contact Carrier Material | Nitrile Rubber |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Over molded Body Material | PVC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Environmental Rating | IP68, NEMA 6P |
Contact Material | Brass, Gold Plated over Nickel |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Description
MICR-SYNC DL KEY SGL END F STR 4P 6FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 600V AC/DC Volt Rating (LT60100FBC)
- NVENT HOFFMAN Cage Nut, NOVAL Accessory, Steel (P1032CN)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C883)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MNU18-187DMIX)
- GARDNER BENDER Disconnect, Female, 16 to 22 AWG, Red, PK100 (10-151F)
- Ericson Wire Disconnects