Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F STR 3P 6FT PV
Mfr # 73FS006F
Zoro # G2762664
product price: $29.49
/ea
Sold in multiples of 2 for $58.98
$58.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Keyways Dual
- Cable Length (ft) 6
- Wiring Code 1 = Green, 2 = Red/Black, 3 = Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73FS006F
- Zoro # G2762664
- UPC # 782862892251
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DL KEY SGL END F STR 3P 6FT PV |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Dual |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
Contact Material | Brass, Gold Plated over Nickel |
Over molded Body Material | PVC |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Environmental Rating | IP68, NEMA 6P |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Configuration Style | FS - Female Straight |
Contact Carrier Material | Nitrile Rubber |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 3 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Description
MICR-SYNC DL KEY SGL END F STR 3P 6FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 12/3 3-Outlet Extension Cord SJTOW (4GAD2)
- LEVITON GFI Receptacle (GFNT1-W)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Natural (42HNS)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- STA-KON Female Disconnect, Yellow, 12-10AWG, PK50 (10RC-250F)
- STA-KON Ballast Dsconnct, 18AWG, 3 Ports, 1.28", PK2 (LD3)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- Ericson Wire Connectors & Disconnects