Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F 90 6P 20FT PV
Mfr # 76F9020F
Zoro # G2761693
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Sleeve Material Zytel ST801
- Load Capacity (Amps) / Volts 4A, 300VAC
- Wiring Code 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76F9020F
- Zoro # G2761693
- UPC # 782862892510
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DL KEY SGL END F 90 6P 20FT PV |
Color | Yellow |
Connector Type | Micro |
Contact Sleeve Material | Zytel ST801 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
# of Keyways | Dual |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Contact Material | Brass, Gold Plated over Nickel |
# of Poles | 6 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Configuration Style | F9 - Female 90 Degree |
Over molded Body Material | PVC |
Environmental Rating | IP68, NEMA 6P |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Description
MICR-SYNC DL KEY SGL END F 90 6P 20FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Illuminated; Brass/ Bakelite; Without Safety Cover (S-8085C)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 4.09 in D, 4X, Screw On (HW-S300230110WW)
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CSD242410LG)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGN3)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5WHC1)
- Ericson Wire Connectors & Disconnects