Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F 90 6P 12FT PV
Mfr # 76F9012F
Zoro # G2762576
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Contact Sleeve Material Zytel ST801
- Wiring Code 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76F9012F
- Zoro # G2762576
- UPC # 782862892503
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DL KEY SGL END F 90 6P 12FT PV |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
Environmental Rating | IP68, NEMA 6P |
Configuration Style | F9 - Female 90 Degree |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Keyways | Dual |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Carrier Material | Nitrile Rubber |
Over molded Body Material | PVC |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Poles | 6 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Material | Brass, Gold Plated over Nickel |
Description
MICR-SYNC DL KEY SGL END F 90 6P 12FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- Ericson Wire Disconnects