Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F 90 5P 20FT PV
Mfr # 75F9020F
Zoro # G2761325
product price: $75.85
/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Configuration Style F9 - Female 90 Degree
- Contact Material Brass, Gold Plated over Nickel
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75F9020F
- Zoro # G2761325
- UPC # 782862892480
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DL KEY SGL END F 90 5P 20FT PV |
Color | Yellow |
Connector Type | Micro |
Configuration Style | F9 - Female 90 Degree |
Contact Material | Brass, Gold Plated over Nickel |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Carrier Material | Nitrile Rubber |
# of Keyways | Dual |
Environmental Rating | IP68, NEMA 6P |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Sleeve Material | Zytel ST801 |
# of Poles | 5 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Description
MICR-SYNC DL KEY SGL END F 90 5P 20FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Univ. Corner Angle, Eg, 7 Hole, PK5 (V327EG-5)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film Elevator Button Coverings Protects for 180 Days- 80 Pack (MBAFB-1/80-180)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- Ericson Wire Disconnects