Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F 90 5P 12FT PV
Mfr # 75F9012F
Zoro # G2761544
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Cable Length (ft) 12
- Contact Material Brass, Gold Plated over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75F9012F
- Zoro # G2761544
- UPC # 782862892473
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DL KEY SGL END F 90 5P 12FT PV |
Color | Yellow |
Connector Type | Micro |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
# of Keyways | Dual |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Environmental Rating | IP68, NEMA 6P |
Configuration Style | F9 - Female 90 Degree |
Over molded Body Material | PVC |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
# of Poles | 5 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Contact Sleeve Material | Zytel ST801 |
Description
MICR-SYNC DL KEY SGL END F 90 5P 12FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- ALLEN BRADLEY GREEN PUSHBUTTON (800FM-F3MX22)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- SQUARE D Load Break Switch Handle Iec + Options (KCD1YZ)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- Ericson Wire Connectors & Disconnects