Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F 90 4P 12FT PV
Mfr # 74F9012F
Zoro # G2762892
product price: $42.69
/ea
Sold in multiples of 2 for $85.38
$85.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Keyways Dual
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
- Contact Carrier Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 74F9012F
- Zoro # G2762892
- UPC # 782862892442
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DL KEY SGL END F 90 4P 12FT PV |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Dual |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Carrier Material | Nitrile Rubber |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Poles | 4 |
Environmental Rating | IP68, NEMA 6P |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Material | Brass, Gold Plated over Nickel |
Configuration Style | F9 - Female 90 Degree |
Wiring Code | 1 = Red/Black, 2 = Red/White, 3 = Red, 4 = Green |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Description
MICR-SYNC DL KEY SGL END F 90 4P 12FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (E3609)
- HALEX Halex - adalet .50in. Zinc Water Tight Die Cast Conduit Hub 91631 (91631)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 1A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH1E)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- METRA Quick Disconnects 18 22 GA M F Nylon (IBR10M)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C894)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- ABB Motor L-Disconnect, Male, 6 AWG, Blue (MD6M-2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- AFTERMARKET Female Disconnect Term Blue 100 Pk Terminal, C1670.110 (C1670.110)
- Ericson Wire Disconnects