Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F 90 3P 20FT PV
Mfr # 73F9020F
Zoro # G2761772
product price: $47.19
/ea
Sold in multiples of 2 for $94.38
$94.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Material Brass, Gold Plated over Nickel
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- # of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73F9020F
- Zoro # G2761772
- UPC # 782862892428
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DL KEY SGL END F 90 3P 20FT PV |
Color | Yellow |
Connector Type | Micro |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
# of Poles | 3 |
Over molded Body Material | PVC |
Contact Sleeve Material | Zytel ST801 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Configuration Style | F9 - Female 90 Degree |
Environmental Rating | IP68, NEMA 6P |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Carrier Material | Nitrile Rubber |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
# of Keyways | Dual |
Description
MICR-SYNC DL KEY SGL END F 90 3P 20FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- White (CT-NCC-075-50-WT)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2-1/2)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ZORO SELECT Steel Hold-Down Bracket, Cable Tray Mount (9ZN-1204NB)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- 3M Piggyback Disconnect, Blu, 16-14AWG, PK1000 (MVU14-250DMFK-A)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- WAGO Connector, PK5 (873-902)
- QUICKCABLE Insulated Male Disconnect, 16-14ga., PK25 (162260-025)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- Ericson Wire Connectors & Disconnects