Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F 90 3P 12FT PV
Mfr # 73F9012F
Zoro # G2762287
product price: $37.15
/ea
Sold in multiples of 2 for $74.30
$74.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Keyways Dual
- Environmental Rating IP68, NEMA 6P
- Load Capacity (Amps) / Volts 4A, 300VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 73F9012F
- Zoro # G2762287
- UPC # 782862892411
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DL KEY SGL END F 90 3P 12FT PV |
Color | Yellow |
Connector Type | Micro |
# of Keyways | Dual |
Environmental Rating | IP68, NEMA 6P |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Contact Material | Brass, Gold Plated over Nickel |
Contact Carrier Material | Nitrile Rubber |
Wiring Code | 1 = Green, 2 = Red/Black, 3 = Red/White |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
# of Poles | 3 |
Contact Sleeve Material | Zytel ST801 |
Configuration Style | F9 - Female 90 Degree |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Over molded Body Material | PVC |
Description
MICR-SYNC DL KEY SGL END F 90 3P 12FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X476)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- PICO Fuse Holder, 60A Amp Range, Wire Leads, MAXI Fuse Fuse Type (0969X)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- GARDNER BENDER Vinyl-Insul Disconnect, 22-16 Female, PK21 (20-141F)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 12-10, PK50 (31A494)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 16-14, PK50 (31A493)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- 3M Male Bullet Discon, Blue, 16-14AWG, PK1000 (MVU14-156DMK-A)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C884)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- Ericson Wire Disconnects