Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F 90 2P 20FT PV
Mfr # 72F9020F
Zoro # G2762138
product price: $39.89
/ea
Sold in multiples of 2 for $79.78
$79.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Carrier Material Nitrile Rubber
- Environmental Rating IP68, NEMA 6P
- # of Keyways Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 72F9020F
- Zoro # G2762138
- UPC # 782862892398
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DL KEY SGL END F 90 2P 20FT PV |
Color | Yellow |
Connector Type | Micro |
Contact Carrier Material | Nitrile Rubber |
Environmental Rating | IP68, NEMA 6P |
# of Keyways | Dual |
Wiring Code | 1 = Brown, 2 = Blue |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Over molded Body Material | PVC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Sleeve Material | Zytel ST801 |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Poles | 2 |
Configuration Style | F9 - Female 90 Degree |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Contact Material | Brass, Gold Plated over Nickel |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Description
MICR-SYNC DL KEY SGL END F 90 2P 20FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- HUBBELL Angle Adapter (AA6010055)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- CAMCO MFG INC RV Camco Mfg Inc Rv 15 Amp Male To 30 Amp Female Electrical Adapter 55223 (55223)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C763)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- Ericson Wire Connectors & Disconnects