Shop All Wire Disconnects
Ericson
MICR-SYNC DL KEY SGL END F 90 2P 12FT PV
Mfr # 72F9012F
Zoro # G2762165
Sold in multiples of 2 for $64.30
$64.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Carrier Material Nitrile Rubber
- Over molded Body Material PVC
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 72F9012F
- Zoro # G2762165
- UPC # 782862892381
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DL KEY SGL END F 90 2P 12FT PV |
Color | Yellow |
Connector Type | Micro |
Contact Carrier Material | Nitrile Rubber |
Over molded Body Material | PVC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Sleeve Material | Zytel ST801 |
# of Keyways | Dual |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Wiring Code | 1 = Brown, 2 = Blue |
# of Poles | 2 |
Contact Material | Brass, Gold Plated over Nickel |
Configuration Style | F9 - Female 90 Degree |
Load Capacity (Amps) / Volts | 4A, 300VAC |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Environmental Rating | IP68, NEMA 6P |
Description
MICR-SYNC DL KEY SGL END F 90 2P 12FT PV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (30G280)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 175A, 600V AC, Non-Indicating (JTD175)
- DOLPHIN COMPONENTS 18" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS18-800X)
- EATON Miniature Circuit Breaker, GHB Series 70A, 3 Pole, 277/480V AC (GHB3070)
- GARDNER BENDER Bullet Disconnect, M/F Pr 16-14AWG, PK10 (10-163P)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- Ericson Wire Connectors & Disconnects