Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 6P 6FT
Mfr # 76FMSE006F
Zoro # G2761562
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Over molded Body Material PVC
- Load Capacity (Amps) / Volts 4A, 300VAC
- # of Keyways Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76FMSE006F
- Zoro # G2761562
- UPC # 782862892640
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DK DE F STR M STR 6P 6FT |
Color | Yellow |
Connector Type | Micro |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
# of Keyways | Dual |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Poles | 6 |
Environmental Rating | IP68, NEMA 6P |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Configuration Style | FMS - Female Straight / Male Straight |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Sleeve Material | Zytel ST801 |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Description
MICR-SYNC DK DE F STR M STR 6P 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- WOODS Slimline 3 Ft. 16/2 Extension Cord (2235)
- MONOPRICE Ethernet Cable, Cat 5e, White, 5 ft. (3382)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA4)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RBD14-183)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- Ericson Wire Disconnects