Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 6P 20FT
Mfr # 76FMSE020F
Zoro # G2761605
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Contact Sleeve Material Zytel ST801
- cUR cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
- Sub Brand / Trademark Perma-Sync / Micro-Sync
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76FMSE020F
- Zoro # G2761605
- UPC # 782862892664
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DK DE F STR M STR 6P 20FT |
Color | Yellow |
Connector Type | Micro |
Contact Sleeve Material | Zytel ST801 |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Poles | 6 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
# of Keyways | Dual |
Over molded Body Material | PVC |
Configuration Style | FMS - Female Straight / Male Straight |
Environmental Rating | IP68, NEMA 6P |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
Contact Carrier Material | Nitrile Rubber |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Description
MICR-SYNC DK DE F STR M STR 6P 20FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Plug to L6-30R 30A 250V 3-Prong Locking (L1430L630-018)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- Ericson Wire Disconnects