Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 6P 12FT
Mfr # 76FMSE012F
Zoro # G2762278
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- # of Poles 6
- UR UR Recognized Component to ANSI/UL 2238, File E195472
- Contact Sleeve Material Zytel ST801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 76FMSE012F
- Zoro # G2762278
- UPC # 782862892657
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 12 |
Details
Item | MICR-SYNC DK DE F STR M STR 6P 12FT |
Color | Yellow |
Connector Type | Micro |
# of Poles | 6 |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Sleeve Material | Zytel ST801 |
Over molded Body Material | PVC |
# of Keyways | Dual |
Contact Carrier Material | Nitrile Rubber |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Material | Brass, Gold Plated over Nickel |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Configuration Style | FMS - Female Straight / Male Straight |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
Environmental Rating | IP68, NEMA 6P |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue |
Description
MICR-SYNC DK DE F STR M STR 6P 12FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 320/600V AC, 24V DC, 120W, 5A, DIN Rail (PSG120F24RM)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- METRA ELECTRONICS RED NYLON FEMALE QUICK DISCONNECT 22-18 GAUGE .250 (RNFD250F)
- ABB Motor L-Disconnect, Male, 1 AWG, Green (MD1M-2)
- QUICKCABLE Female Disconnect, 22-18 ga, .110, PK100 (160145-2100)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-1)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- Ericson Wire Connectors & Disconnects