Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 5P 6FT
Mfr # 75FMSE006F
Zoro # G2761876
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Environmental Rating IP68, NEMA 6P
- Wiring Code 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black
- Coupling Nut Material Machined Aluminum, Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75FMSE006F
- Zoro # G2761876
- UPC # 782862892619
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 6 |
Details
Item | MICR-SYNC DK DE F STR M STR 5P 6FT |
Color | Yellow |
Connector Type | Micro |
Environmental Rating | IP68, NEMA 6P |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Over molded Body Material | PVC |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Contact Carrier Material | Nitrile Rubber |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Configuration Style | FMS - Female Straight / Male Straight |
# of Keyways | Dual |
Contact Sleeve Material | Zytel ST801 |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Poles | 5 |
Contact Material | Brass, Gold Plated over Nickel |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Description
MICR-SYNC DK DE F STR M STR 5P 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 15A, 250V AC, 10kA at 125V AC (GGM15)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (ITCSN-2000-48"-BLACK-5 PCS)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C792)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C741)
- Ericson Wire Disconnects