Shop All Wire Disconnects
Ericson
MICR-SYNC DK DE F STR M STR 5P 20FT
Mfr # 75FMSE020F
Zoro # G2761596
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Connector Type Micro
- Coupling Nut Material Machined Aluminum, Clear Anodized
- Cable Type 22 AWG 300VAC STOW YELLOW CABLE
- Contact Sleeve Material Zytel ST801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 75FMSE020F
- Zoro # G2761596
- UPC # 782862892633
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Cable Length (ft) | 20 |
Details
Item | MICR-SYNC DK DE F STR M STR 5P 20FT |
Color | Yellow |
Connector Type | Micro |
Coupling Nut Material | Machined Aluminum, Clear Anodized |
Cable Type | 22 AWG 300VAC STOW YELLOW CABLE |
Contact Sleeve Material | Zytel ST801 |
Wiring Code | 1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black |
Configuration Style | FMS - Female Straight / Male Straight |
Over molded Body Material | PVC |
Load Capacity (Amps) / Volts | 4A, 300VAC |
Environmental Rating | IP68, NEMA 6P |
# of Poles | 5 |
Sub Brand / Trademark | Perma-Sync / Micro-Sync |
# of Keyways | Dual |
cUR | cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472 |
Contact Carrier Material | Nitrile Rubber |
Contact Material | Brass, Gold Plated over Nickel |
UR | UR Recognized Component to ANSI/UL 2238, File E195472 |
Description
MICR-SYNC DK DE F STR M STR 5P 20FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMW242436)
- REMKE Receptacle, MiniFemale, 5 Pole, 1 ft. (105Q0010M)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 15A, 600V AC (OTS15)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30187)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- ANCOR 16-14 Male Disconnect Fully Insulated *100-Pack (221419)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RA-250T)
- Ericson Wire Disconnects